Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
550 Series Top Chest, 8 Drawer, Red/Gray, Steel, 66 in W x 27 in D x 27 in H
Mfr # J556627B-8SG
Zoro # G809799591
product price:Â $4,804.99
/eaKey Features
Number of Drawers
8
Material
Steel
Features
100% Full Extension Drawers
Width
66 in
Depth
27 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
J556627B-8SG
Zoro #
G809799591
UPC #
-
Country of Origin
United States
Dimensions
Width
66 in
Depth
27 in
Height
27 in
Overall Dimensions
66 in W x 27 in D x 27 in H
Overall Width
66 in
Overall Depth
27 in
Overall Height
27 in
Description
Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Matte, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Body Finish/Color Gloss Gray/Red, Includes Not Applicable, Includes Drawer Liners Drawer Liners Included, Largest Maximum Drawer Load Capacity 200 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.