Shop WRIGHTMASTER
See all product information
Create Account
31.5in*15.7in*70.9in Adjustable Tool Cabinet with Lockable Door
- Mfr # ZoroP442668
- Zoro # G624296794
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
4
Material
Metal
Assembled/Unassembled
Unassembled
Width
15.7 in
Weight Capacity
180 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP442668
- Zoro #
- G624296794
- UPC #
- 565631894348
- Country of Origin
- China
- Number of Shelves
- 4
- Material
- Metal
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 180 lb
- Features
- Adjustable, Adjustable Shelves, Cabinet Storage, Heavy Duty, Rust Resistant, Space Saving, With Doors, With Wheels
- Door Type
- Double Door
- Color
- Black
- Item
- General Purpose Metal Shelving
Dimensions
- Width
- 15.7 in
- Length
- 31.5 in
- Height
- 70.9 in
Description
Secure and organize your tool collection with the Adjustable Tool Cabinet. Featuring a lockable door for security, movable casters for mobility, and fully adjustable interior shelving, this tall cabinet delivers professional-grade storage for any workshop or job site.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.