Shop PROTO
See all product information
Create Account
Combination Wrench
- Mfr # J1270-24A
- Zoro # G424146633
product price:Â
$
40.29
/ea
Key Features
Material
Alloy Steel
Overall Length
11 1/4 in
Box End Type
12-Point Box End
Number of Points
12
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1270-24A
- Zoro #
- G424146633
- UPC #
- 0662679173166
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11 1/4 in
- Head Thickness
- 3/8 in
- Head Size
- 3/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 11 1/4 in
- Length
- 11 1/4 in
Details
- Item
- Combination Wrench
- Material
- Alloy Steel
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Finish
- Satin
- Head Type
- Flexible
- Weight
- 0.46 lb
- Measurement Type
- SAE
- Reversing
- No
- Insulated
- No
- Tether Style
- Tether Capable
- Opening Type
- Hex
- Opening Angle (Deg.)
- 15 Degrees
- Head Offset Angle
- 15 Degrees
Description
Combination Wrench, Alloy Steel, Satin, Head Size 3/4 in, Overall Length 11 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, SAE, Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.