Combination Wrenches
- Mfr # JSCV28B
- Zoro # G400456381
product price:Â
$
59.35
/ea
Key Features
Weight
0.86 lb
Number of Points
12
Handle Type
Ergonomic
Tether Style
Not Tether Capable
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wrench Length Style
- Standard
- Head Thickness
- 3/8 in
- Overall Length
- 12 1/2 in
- Head Size
- 7/8 in
- Length
- 12 1/2 in
Description
Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, SAE, Rounded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.