Shop PROTO

Combination Wrenches

  • Mfr # JSCVM08B
  • Zoro # G100456629

product price: 
$
28.65
/ea

Key Features

Handle Type
Ergonomic
Non-Magnetic
Yes
Number of Points
12
Finish
Full Polish Chrome
Overall Length
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM08B
Zoro #
G100456629
UPC #
662679193034
Country of Origin
United States
Handle Type
Ergonomic
Non-Magnetic
Yes
Number of Points
12
Finish
Full Polish Chrome
Insulated
No
Opening Angle (Deg.)
15 Degrees
Anti-Slip Design
Yes
Opening Type
Rounded
Standards
ASME B107.100-2030
Grip Style
Plain
Measurement Type
Metric
Item
Combination Wrenches
Tether Style
Not Tether Capable
Min. Arc Swing
5 Degrees
Head Type
Standard
Nonsparking
No
Box End Type
Spline Box End
Ratcheting
Yes
Reversing
Yes
Handle Color
No
Shell Material
Alloy Steel
Weight
0.08 lb
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
5 3/8 in
Head Thickness
3/16 in
Wrench Length Style
Standard
Head Size
8 mm
Length
5 3/8 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 8 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.