Shop PROTO

Combination Wrenches

  • Mfr # JSCVM14B
  • Zoro # G200456574

product price: 
$
37.49
/ea

Key Features

Insulated
No
Tether Style
Not Tether Capable
Number of Points
12
Ratcheting
Yes
Head Size
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM14B
Zoro #
G200456574
UPC #
662679193096
Country of Origin
United States
Insulated
No
Tether Style
Not Tether Capable
Number of Points
12
Ratcheting
Yes
Head Type
Standard
Item
Combination Wrenches
Head Offset Angle
15 Degrees
Shell Material
Alloy Steel
Opening Angle (Deg.)
15 Degrees
Handle Type
Ergonomic
Finish
Full Polish Chrome
Grip Style
Plain
Anti-Slip Design
Yes
Opening Type
Rounded
Box End Type
Spline Box End
Reversing
Yes
Min. Arc Swing
5 Degrees
Corrosion Resistant
Yes
Weight
0.3 lb
Non-Magnetic
Yes
Standards
ASME B107.100-2036
Handle Color
No
Measurement Type
Metric
Nonsparking
No
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Head Size
14 mm
Wrench Length Style
Standard
Head Thickness
1/4 in
Overall Length
8 3/4 in
Length
8 3/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 14 mm, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.