Combination Wrenches

  • Mfr # JSCVM16B
  • Zoro # G700456593
product price: 
$
42.99
/ea

Key Features

Wrench Length Style
Standard
Handle Color
No
Grip Style
Plain
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM16B
Zoro #
G700456593
UPC #
662679193119
Country of Origin
United States
Handle Color
No
Grip Style
Plain
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Min. Arc Swing
5 Degrees
Number of Points
12
Item
Combination Wrenches
Standards
ASME B107.100-2038
Weight
0.4 lb
Nonsparking
No
Head Offset Angle
15 Degrees
Reversing
Yes
Shell Material
Alloy Steel
Corrosion Resistant
Yes
Finish
Full Polish Chrome
Insulated
No
Handle Type
Ergonomic
Non-Magnetic
Yes
Box End Type
Spline Box End
Tether Style
Not Tether Capable
Anti-Slip Design
Yes
Head Type
Standard
Ratcheting
Yes
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Overall Length
9 1/2 in
Head Size
16 mm
Head Thickness
5/16 in
Length
9 1/2 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded

Ratings & reviews