Shop PROTO

Combination Wrenches

  • Mfr # JSCVM19B
  • Zoro # G100455820

product price: 
$
48.49
/ea

Key Features

Head Type
Standard
Tether Style
Not Tether Capable
Overall Length
11 in
Reversing
Yes
Ratcheting
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM19B
Zoro #
G100455820
UPC #
662679193140
Country of Origin
United States
Item
Combination Wrenches
Head Type
Standard
Tether Style
Not Tether Capable
Reversing
Yes
Ratcheting
Yes
Min. Arc Swing
5 Degrees
Finish
Full Polish Chrome
Weight
0.6 lb
Opening Type
Rounded
Handle Type
Ergonomic
Standards
ASME B107.100-2041
Number of Points
12
Non-Magnetic
Yes
Nonsparking
No
Handle Color
No
Anti-Slip Design
Yes
Shell Material
Alloy Steel
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Measurement Type
Metric
Corrosion Resistant
Yes
Box End Type
Spline Box End
Insulated
No
Grip Style
Plain
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Overall Length
11 in
Head Thickness
5/16 in
Wrench Length Style
Standard
Head Size
19 mm
Length
11 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.