11mm Combination Gear Wrench 165mmL
- Mfr # 721711
- Zoro # G123582169
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721711
- Zoro #
- G123582169
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 11mm Size 165mm Length Precision Drive Durable Chrome Finish - 721711 Combination Ratcheting Wrench This metric combination ratcheting wrench is sized at 11mm with a 165mm length for controlled access and efficient fastener turning. Built for professional technicians, it focuses on dependable fit, repeatable motion, and long-term durability in demanding shop conditions. Its Chromium-vanadium Steel Alloy construction and protective chrome finish support strength and corrosion resistance, while compliance with ANSI standards helps ensure consistent, reliable performance where tool quality matters. Key Benefits 11mm metric combination ratcheting wrench handles common fasteners with consistent engagement. 165mm length balances reach and control for tighter, more precise work. Chromium-vanadium Steel Alloy provides high strength and long service life. Anti-corrosive properties help resist rust and wear in harsh environments. Chrome finish supports durability and helps maintain a clean, professional appearance. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed for heavy, repetitive use, this combination gear wrench supports smoother tightening and loosening compared with non-ratcheting styles, helping reduce repositioning during work. It's a practical 11mm solution for technicians who value durability, standards compliance, and consistent performance from a daily-use hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.