Shop PROTO

Combination Wrenches

  • Mfr # JSCVM24B
  • Zoro # G000455890

product price: 
$
61.85
/ea

Key Features

Measurement Type
Metric
Head Type
Standard
Handle Color
No
Wrench Length Style
Standard
Corrosion Resistant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JSCVM24B
Zoro #
G000455890
UPC #
662679193171
Country of Origin
United States
Measurement Type
Metric
Head Type
Standard
Handle Color
No
Corrosion Resistant
Yes
Insulated
No
Reversing
Yes
Opening Angle (Deg.)
15 Degrees
Finish
Full Polish Chrome
Non-Magnetic
Yes
Opening Type
Rounded
Standards
ASME B107.100-2044
Min. Arc Swing
5 Degrees
Handle Type
Ergonomic
Anti-Slip Design
Yes
Item
Combination Wrenches
Shell Material
Alloy Steel
Nonsparking
No
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Grip Style
Plain
Ratcheting
Yes
Box End Type
Spline Box End
Weight
1.09 lb
Number of Points
12
Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Wrench Length Style
Standard
Overall Length
13 1/4 in
Head Thickness
3/8 in
Head Size
24 mm
Length
13 1/4 in

Description

Combination Wrenches, Alloy Steel, Full Polish Chrome, Head Size 24 mm, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.