Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP
Mfr # J325AGSE
Zoro # G9823655
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.3"
Horsepower
0.3 HP
Free Speed
23,000 rpm
Grinder Type
Extended
Handle Material
Rubber Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J325AGSE
Zoro #
G9823655
UPC #
662679142759
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10.3"
Details
Item
Straight Die Grinder,Extendd,0.3 HP,1/4"
Horsepower
0.3 HP
Free Speed
23,000 rpm
Grinder Type
Extended
Handle Material
Rubber Grip
Throttle
Safety Lever
Collet
1/4"
Air Inlet
1/4 In.
Description
Tool free power adjustment
Improved throttle with lockout for precise control
Comfort rubber grip keeps users hand isolated as unit gets cold from use
Additional Features:
- 360 degree rotating exhaust allows user to direct air away from body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.