This item is Discontinued.

Proto Heavy-Duty Offset Striking Wrench 1-1/16" & 27 mm - 12 Point J2617SW

Heavy-Duty Offset Striking Wrench 1-1/16" & 27 mm - 12 Point (Discontinued)

  • Mfr # J2617SW
  • Zoro # G7505687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2617SW
Zoro #
G7505687
UPC #
662679120627
Country of Origin
United States

Dimensions

Overall Length
8 in
Nominal Size
1 1/16 in
Head Thickness
5/8 in
Head Size
1 1/16 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Offset
Offset
15/16 in
Insulated
No
Box End Type
12-Point Box End
Measurement Type
SAE
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Color
Black
Weight
1.84 lb
Tether Style
Tether Capable
Head Type
Offset
Head Offset Angle
45 Degrees
Nonsparking
No
Material
Alloy Steel

Description

If you need a high-quality striking wrench, the Proto J2617SW Offset Striking Wrench is the tool to choose. It will give you excellent leverage and torque. The 12-point striking wrench has an overall length of 8 in. and a 1 1/16" head size. Made of alloy steel, it is resistant to corrosion and has a black oxide finish for added durability. The offset handle provides greater comfort and control while you work with fasteners, bolts or nuts. With its superior quality construction, this Proto Striking Wrench is the perfect addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.