Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Socket, 1 In Dr, 1-7/16 In, 6 pt

  • Zoro #: G1345635
  • Mfr #: J10023L
$34.18
  • Drive Size: 1 in
  • Number of Points: 6
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Proto #J10023L Specifications

  • Zoro #: G1345635
  • Mfr #: J10023L
Drive Size: 1 in Number of Points: 6
SAE or Metric: SAE Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Item: Impact Socket Overall Length: 4 in
Output Type: 6 pt Finish: black oxide
Impact Rated: Yes Socket Depth: Deep
Size: 1-7/16 in Category Type: Impact Socket
Material: Alloy Steel Drive Type: Impact
Measurement Type: SAE Standards: ASME B107.110-2012
Socket Size: 1 7/16 in Socket Shape: 6-Point
Non-Magnetic: No Tether Ready: No
Locking: Yes Compatible Fastener Type: Bolts, Screws, Studs
Non-Sparking: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 1 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep

Reviews of Proto #J10023L