Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 15/16 in. 6pt Impact Socket, Cr-Mo, Impact Rated
- Mfr # M740-30
- Zoro # G123309995
product price:Â
$
20.99
/ea
Key Features
Size
15/16 in
SAE or Metric
SAE
Number of Points
6 point
Drive End Type
Hex
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-30
- Zoro #
- G123309995
- UPC #
- 39564511301
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 15/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Drive End Type
- Hex
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
- Grade
- Professional
- Impact Rated
- Yes
Description
The Performance Tool M740-30 3/4-Inch drive 15/16-Inch Impact Socket is designed to withstand heavy use with its durable drop forged chrome molybdenum steel construction. Its rounded corners ensure a tight grip on fasteners, reducing the risk of slipping and rounding. Large size laser etching allows for easy identification and selection of the right tool for the job. The socket is also plated and black oxide coated to protect against rusting and corrosion, ensuring it remains in great condition for years to come. With an optimum wall thickness, this socket provides the strength needed to tackle tough jobs while allowing for access to fasteners in tight spaces. Get the job done right with the Performance Tool M740-30 3/4-Inch drive 15/16-Inch Impact Socket.