Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. 1-1/4 in. 6pt Impact Socket, Cr-Mo, Etched
- Mfr # M740-40
- Zoro # G723310735
product price:Â
$
23.99
/ea
Key Features
Drive Size
3/4 in
Size
1-1/4 in
SAE or Metric
SAE
Number of Points
6 point
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M740-40
- Zoro #
- G723310735
- UPC #
- 39564511400
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-1/4 in
- Socket Depth
- Standard
Details
- Item
- Impact Socket 1-1/4
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Impact Rated
- Yes
- Drive End Type
- Hex
- Driver Type
- Hex
- Grade
- Professional
- Material
- Chrome Molybdenum Steel
- Color
- Black
Description
The Performance Tool M740-40 3/4-Inch drive 1-1/4-Inch Impact Socket is the perfect tool for heavy-duty use, offering exceptional strength and durability. Made from drop forged chrome molybdenum steel, this socket can withstand even the toughest jobs, ensuring optimal performance and longevity. The socket's rounded corners provide a tighter grip on fasteners, preventing slippage and making it easier to complete jobs with precision and speed. Large size laser etching allows for easy identification, eliminating the need to sift through a pile of sockets. Additionally, the socket's plated and black oxide coated finish protects it from rusting, even in harsh working conditions. Its optimum wall thickness ensures strength and access on fasteners with restrictions, making it easier to work in tight spaces and complete jobs efficiently. Get the Performance Tool M740-40 3/4-Inch drive 1-1/4-Inch Impact Socket and experience the difference for yourself.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.