Proto
Impact Socket, 1 In Dr, 3-7/8 In, 6 pt
- Zoro #: G1615065
- Mfr #: J10062
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $432.46
Proto #J10062 Specifications
- Zoro #: G1615065
- Mfr #: J10062
- Drive Size: 1 in
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 5 in
- Material: Alloy Steel
- Size: 3-7/8 in
- Finish: black oxide
- Output Type: 6 pt
- Item: Impact Socket
- Category Type: Impact Socket
- Standards: ASME B107.110-2012
- Socket Depth: Standard
- Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
- Drive Type: Impact
- Impact Rated: Yes
- Measurement Type: SAE
- Compatible Fastener Type: Bolts, Screws, Studs
- Non-Sparking: No
- Socket Shape: 6-Point
- Socket Size: 3 7/8 in
- Locking: Yes
- Tether Ready: No
- Non-Magnetic: No
- Shop By: Closeouts
- Socket Length: 5 in
- Country of Origin (subject to change): United States
Description
The Proto J10062 Impact Socket is a must-have tool for your impact wrench. It has a black oxide finish and a 6 pt output type, making it the perfect fit for all types of sockets. With an alloy steel construction, this impact socket will last you through many projects. Its 1 in drive size means it can be used with an impact wrench or other power tools. The 3-7/8 in length and 6 pt output type make this socket compatible with various sizes of bolts and nuts. This Proto Impact Socket is the essential tool that will help you get your next project done quickly and efficiently.
Reviews of Proto #J10062
Explore more
- PROTO 1" Drive Impact Socket 7/8" - 6 Point J10014
- PROTO 3/4" Dr, 2-3/8" Size, SAE Impact Socket, 12 Pts J07538T
- PROTO 2-1/2" Dr, 2-15/16" Size, SAE Impact Socket, 6 Pts J25047
- PROTO 3/8" Drive Impact Socket 3/8" - 8 Point J7212S
- WRIGHT TOOL 1" Dr, 85mm Size, Metric Impact Socket, 6 Pts 89-85MM
- SUNEX Stndrd 6Pnt Flx Impct Socket, 1/2"Dr, 22mm 222UM
- Proto Impact Sockets