Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Impact Socket, 6pt Deep, Chrome Molybdenum
- Mfr # M742-32
- Zoro # G023310053
product price:Â
$
38.99
/ea
Key Features
Drive Size
3/4 in
Size
1 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M742-32
- Zoro #
- G023310053
- UPC #
- 39564511622
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Impact Rated
- Yes
- Drive End Type
- Hex
- Color
- Black
- Driver Type
- Hex
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Size
- 1 in
- Socket Depth
- Deep
Description
The Performance Tool is proud to present their durable and reliable drop forged chrome molybdenum steel tool, designed for maximum strength and durability. With rounded corners that allow for a tighter grip on fasteners, this tool prevents slippage and damage to your equipment. The large size laser etching ensures easy identification of the right tool for the job, and the plated and black oxide coating protects against rust and corrosion, extending tool life. Designed with optimum wall thickness to provide strength and access in tight spaces, this tool is a must-have for any professional mechanic or DIY enthusiast. Trust in the quality of Performance Tool to get the job done right, every time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.