InsertBit, L:1", BitSize:14F-16R
- Mfr # J60262
- Zoro # G000456422
product price:Â
$
2.35
/ea
Key Features
Bit Style
Slotted
Fastening Tool Item
Insert Bit
Shell Material
S2 Steel
Series
Proto
Bit Industry Size
14F-16R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J60262
- Zoro #
- G000456422
- UPC #
- 0662679164072
- Country of Origin
- United States
- Bit Style
- Slotted
- Fastening Tool Item
- Insert Bit
- Shell Material
- S2 Steel
- Series
- Proto
- Item
- Insert Bit
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Product Type
- Insert Bit
- Measurement System
- Imperial
- Compatible Product Type
- Impact Driver
- Impact Rated
- Impact Rated
- Tip Type
- Standard
- Head Style
- Slotted
- Finish
- Black Oxide
- Shank Shape
- Hex
- Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Bit Industry Size
- 14F-16R
- Shank Size
- 5/16 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.