InsertBit, L:1", BitSize:PH2
- Mfr # J60052
- Zoro # G500456267
product price:Â
$
1.15
/ea
Key Features
Bit Style
Phillips
Overall Bit Length
1.2 in
Material
S2 Steel
Drive Type
Phillips
Handle Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J60052
- Zoro #
- G500456267
- UPC #
- 0662679163662
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Phillips
- Material
- S2 Steel
- Drive Type
- Phillips
- Handle Material
- Nylon
- Handle Type
- Quad- Lobe
- Ratcheting
- No
- Fastening Tool Item
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- Product Type
- Insert Bit
- Impact Rated
- Impact Rated
- Finish
- Black Oxide
- Shell Material
- S2 Steel
- For Tool Type
- Impact
- Tip Type
- Standard
- Series
- Proto
- Measurement System
- Imperial
- Shank Shape
- Hex
- Compatible Product Type
- Impact Driver
- Head Style
- Phillips
- Traction Material
- S2 Steel
Dimensions
- Overall Bit Length
- 1.2 in
- Head Size
- 1/4 in
- Shank Size
- 5/16 in
- Bit Industry Size
- PH2
- Overall Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Finish Black Oxide, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.