Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Bit Socket 110mmL
- Mfr # 308+6520
- Zoro # G523579943
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6520
- Zoro #
- G523579943
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+6520, Star Bit Socket This T-20 star bit socket is built for consistent fit and controlled torque with a 3/8in drive interface. The 110mm overall length helps reach fasteners in deeper or recessed locations while keeping the bit stable during use. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long service life in professional toolboxes. Size markings are stamped for quick identification and better organization when working across multiple bit sizes. Key Benefits T-20 star bit socket profile provides a secure fit and reduces slippage. 3/8in drive size integrates with common ratchets, extensions, and torque tools. 110mm overall length improves access to fasteners in hard-to-reach areas. High speed steel construction delivers high strength with anti-corrosive protection. Stamped size markings enable fast selection and long-term tool organization. Securely attached yet interchangeable design supports efficient switching between sizes. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is built for heavy use and reliable engagement on star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.