Proto

PPE Caddy Glove Holders


product price: $7.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
  • Material Plastic with Rubber Connector
  • Depth 1 1/4 in
  • Length 5 1/2 in
  • Holds (1) Pair of Gloves
See all product information

Product Information

Dimensions

Depth 1 1/4 in
Length 5 1/2 in

Details

Item Glove Holder Clip
Color Orange
Material Plastic with Rubber Connector
Holds (1) Pair of Gloves

Description

Glove Holder Clip, Color Orange, Length 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.