Shop All Ratcheting Wrenches
Proto
Ratcheting Wrench, Head Size 5/16in x #10
Mfr # JSCV10
Zoro # G2671426
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Product Information
- Brand Proto
- MFR # JSCV10
- Zoro # G2671426
- UPC # 662679972516
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 5/16 in |
Size | 5/16" |
Wrench Head Sizes | 5/16 in x #10 |
Wrench Length Style | Standard |
Details
Description
The Proto JSCV10 Ratcheting Wrench is the perfect tool for working with fasteners. The ratcheting box end makes it easy to adjust parts without having to reposition the wrench. The open and box end of this ratcheting wrench are reversible, which allows you to slide it into position easily. It also has an anti-slip design that offers a firm grip and enhanced control when turning nuts and bolts. With a 15 degree offset, this 5 1/2 in. long combination wrench has a head size of 5/16 in.. It is made from alloy steel with black chrome finish for added durability. This Proto JSCV10 Reversible Combination Wrench will make your next project easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4280)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- DIABLO 6" L x 8/14 TPI General Purpose Cutting Coated Bi-Metal Reciprocating Saw Blade, 25 PK (DS0614BGP25)
- ARTU 9" L x Medium TPI Metal Cutting Tungsten Carbide Grit Reciprocating Saw Blade (01818)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline (JSCVM07)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 15/16"-Spline (JSCR30)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV40)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 7/16"-Spline (JSCV14)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24T)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- Proto Wrenches