Shop PROTO
See all product information
Create Account
Retain Ring
- Mfr # J377A
- Zoro # G623649553
product price:Â
$
28.69
/ea
Key Features
For Minimum Shaft Diameter
1 1/16 in
For Use With
Retaining Rings
For Maximum Bore Diameter
3 in
For Maximum Shaft Diameter
2 in
For Minimum Bore Diameter
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J377A
- Zoro #
- G623649553
- UPC #
- 0662679204389
- Country of Origin
- United States
- Item
- Retain Ring
- For Use With
- Retaining Rings
- Plier Type
- Retaining Ring Pliers
- For Ring Type
- External, Internal
- Conversion Mechanism
- Convertible Mechanism
- Steel Type
- Heat Treated Steel
- Tip Angle
- 0 Degrees
- Weight
- 0.54 lb
- Plier Material
- Steel
Dimensions
- For Minimum Shaft Diameter
- 1 1/16 in
- For Maximum Bore Diameter
- 3 in
- For Maximum Shaft Diameter
- 2 in
- For Minimum Bore Diameter
- 1 13/16 in
- Overall Length
- 9 1/4 in
Description
Retain Ring, Plier Type Retaining Ring Pliers, For Ring Type External, Internal, Overall Length 9 1/4 in, For Minimum Bore Diameter 1 13/16 in, For Maximum Bore Diameter 3 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 1 1/16 in, For Maximum Shaft Diameter 2 in, Conversion Mechanism Convertible Mechanism, For Use With Retaining Rings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.