Shop All Cutting Pliers
Proto
Safety Wire Twister Pliers, 9 in. L
Mfr # J197
Zoro # G2284554
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reversible Safety Wire Pliers Provide Right and Left Twist Capability
- Material Steel
- Overall Length 11 in
- Tether Capable Tether Capable
- Application Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
Product Information
- Brand Proto
- MFR # J197
- Zoro # G2284554
- UPC # 662679032289
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 11 in |
Wire Size | 0.020 in to 0.060 in |
Nominal Length | 9 in |
For Maximum Wire Diameter | 0.6 in |
For Minimum Wire Diameter | 0.2 in |
Details
Description
If you work with small wires, the Proto J197 Safety Wire Twister Pliers are a must-have. The pliers allow you to quickly twist and cut safety wire in tight spaces. Made of steel, these black oxide pliers feature serrated jaws for added grip on materials. You can use them to twist and cut safety wire between 0.020 in and 0.060 in. These 9 in. long pliers have a standard tethering system that requires an accessory. These Proto Safety Wire Twister Pliers will meet all your needs when it comes to twisting and cutting wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93618RPB113505)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5515)
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NT65MA4, NT65MA4, NT65MA2 Nailers, PK 2 (SP 882-685)
- DRILLCO 1.15/16" x 3/16" DOC Carbide Tipped Hole Cutter (95CT260)
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- PROTO Autowire Twister Plier (J192)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J285G)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- KLEIN TOOLS IDC Connector Crimping Pliers - Spring-Loaded (D234-6C)
- Proto Cutting Pliers