Shop All Cutting Pliers
Proto
Tether Ready Wire Twist Pliers, 8-3/4 in
Mfr # J196-TT
Zoro # G7597667
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Reversible Safety Wire Pliers Provide Right and Left Twist Capability
- Material Steel
- Overall Length 8 3/4 in
- Tether Capable Tether Ready
- Application Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
Product Information
- Brand Proto
- MFR # J196-TT
- Zoro # G7597667
- UPC # 662679122003
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 8 3/4 in |
Wire Size | 0.020 in to 0.041 in |
Nominal Length | 8 3/4 in |
For Maximum Wire Diameter | 0.41 in |
For Minimum Wire Diameter | 0.2 in |
Details
Description
The Proto J196-TT Tether Ready Wire Twist Pliers are the wire twister pliers you need to get the job done. The 8 3/4 in. length of this plier makes it easy to handle and use for a variety of tasks. Its serrated jaw can cut through soft wires with ease, while its black oxide finish helps protect against corrosion. Made of steel, this cutting plier has a handle made of steel as well. The Proto J196-TT Tether Ready Wire Twist Pliers is the versatile tool that will help you work faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Razor Blade, General Purpose, PK6 (BS08-6B)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- WESTWARD 8.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU1)
- RUKO Knockout Punch, 1-1/2", Conduit (1097112)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J285G)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- PROTO End Cutting Nippers, 8-1/4 In (J272G)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J285BSG)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- Proto Pliers