This item is Discontinued.

Proto Slugging Wrench, Offset, 1-13/16, 10-1/8 L JUSN329

Slugging Wrench, Offset, 1-13/16, 10-1/8 L (Discontinued)

  • Mfr # JUSN329
  • Zoro # G7573535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUSN329
Zoro #
G7573535
UPC #
662679121341
Country of Origin
United States

Dimensions

Overall Length
10 in
Nominal Size
1 13/16 in
Head Thickness
1 1/8 in
Head Size
1 13/16 in

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
1 in
Handle Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Corrosion Resistant
Yes
Handle Color
Black
Measurement Type
SAE
Nonsparking
No
Box End Type
12-Point Box End
Material
Alloy Steel
Tether Style
Tether Capable
Weight
3.2 lb
Head Type
Offset
Non-Magnetic
No
Head Offset Angle
45 Degrees

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 1 13/16 in, Overall Length 10 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.