This item is Discontinued.

Proto Slugging Wrench, Offset, 1-5/16 in., 8-3/8L JUSN321

Slugging Wrench, Offset, 1-5/16 in., 8-3/8L (Discontinued)

  • Mfr # JUSN321
  • Zoro # G7507857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JUSN321
Zoro #
G7507857
UPC #
662679121297
Country of Origin
United States

Dimensions

Nominal Size
1 5/16 in
Overall Length
8 in
Head Thickness
7/8 in
Head Size
1 5/16 in

Details

Item
Slugging Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
Federal Specification GGG-W-636E
Finish
Black Oxide
Offset
11/16 in
Head Type
Offset
Measurement Type
SAE
Tether Style
Tether Capable
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Insulated
No
Head Offset Angle
45 Degrees
Weight
2.03 lb
Non-Magnetic
No
Nonsparking
No
Handle Color
Black
Material
Alloy Steel

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 1 5/16 in, Overall Length 8 in, 45 Degrees , Head Thickness 7/8 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.