This item is Discontinued.

Proto Slugging Wrench, Offset, 2-1/2 in., 10-3/4L JUSN332

Slugging Wrench, Offset, 2-1/2 in., 10-3/4L (Discontinued)

  • Mfr # JUSN332
  • Zoro # G7631303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUSN332
Zoro #
G7631303
UPC #
662679121365
Country of Origin
United States

Dimensions

Overall Length
11 in
Nominal Size
2 in
Head Thickness
1 5/16 in
Head Size
2 in

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Handle Type
Offset
Offset
1-1/8 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Type
12-Point Box End
Head Offset Angle
45 Degrees
Corrosion Resistant
Yes
Material
Alloy Steel
Weight
3.71 lb
Head Type
Offset
Measurement Type
SAE
Nonsparking
No
Non-Magnetic
No
Insulated
No
Tether Style
Tether Capable
Handle Color
Black

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 2 in, Overall Length 11 in, 45 Degrees , Head Thickness 1 5/16 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.