This item is Discontinued.

Proto Slugging Wrench, Offset, 2-13/16, 15-3/4 L JUSN345

Slugging Wrench, Offset, 2-13/16, 15-3/4 L (Discontinued)

  • Mfr # JUSN345
  • Zoro # G6092177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUSN345
Zoro #
G6092177
UPC #
662679980597
Country of Origin
United States

Dimensions

Nominal Size
2 13/16 in
Overall Length
16 in
Head Thickness
1 7/8 in
Head Size
2 13/16 in

Details

Item
Slugging Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
Federal Specification GGG-W-636E
Offset
1-3/4 in
Finish
Black Oxide
Tether Style
Tether Capable
Measurement Type
SAE
Insulated
No
Head Type
Offset
Handle Color
Black
Non-Magnetic
No
Head Offset Angle
45 Degrees
Box End Type
12-Point Box End
Material
Alloy Steel
Nonsparking
No
Weight
9.06 lb
Corrosion Resistant
Yes

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 2 13/16 in, Overall Length 16 in, 45 Degrees , Head Thickness 1 7/8 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.