This item is Discontinued.

Proto Slugging Wrench, Offset, 2-25/64, 14-1/2 L JUSN338

Slugging Wrench, Offset, 2-25/64, 14-1/2 L (Discontinued)

  • Mfr # JUSN338
  • Zoro # G6510016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JUSN338
Zoro #
G6510016
UPC #
662679121396
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
2 3/8 in
Head Thickness
1 5/8 in
Head Size
2 3/8 in

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
1-1/2 in
Handle Type
Offset
Head Offset Angle
45 Degrees
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
No
Weight
8.75 lb
Tether Style
Tether Capable
Material
Alloy Steel
Nonsparking
No
Handle Color
Black
Measurement Type
SAE
Box End Type
12-Point Box End
Head Type
Offset

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 2 3/8 in, Overall Length 14 in, 45 Degrees , Head Thickness 1 5/8 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.