This item is Discontinued.

Proto Slugging Wrench, Offset, 32mm, 8-3/8 L JHD032M

Slugging Wrench, Offset, 32mm, 8-3/8 L (Discontinued)

  • Mfr # JHD032M
  • Zoro # G7593756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHD032M
Zoro #
G7593756
UPC #
662679121112
Country of Origin
United States

Dimensions

Overall Length
8 in
Nominal Size
32 mm
Head Thickness
55/64 in
Head Size
32 mm

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
21/32 in
Handle Type
Offset
Box End Type
12-Point Box End
Handle Color
Black
Head Offset Angle
45 Degrees
Insulated
No
Non-Magnetic
No
Measurement Type
Metric
Head Type
Offset
Corrosion Resistant
Yes
Weight
1.27 lb
Nonsparking
No
Tether Style
Tether Capable
Material
Alloy Steel

Description

If you need to tighten or loosen nuts and bolts, the Proto JHD032M Slugging Wrench is the tool for you. It is designed to strike the wrench on an angle, reducing strain on your wrists. The offset handle of this striking and slugging wrench makes it easier to get into tight spaces. Designed with a black oxide finish, it has a head size of 32 mm and weighs 1.27 lb. This 12-point wrench has an overall length of 8 in., which means that it can be used in hard-to-reach areas without any problems. With its offset handle and lightweight alloy steel construction, the Proto JHD032M Slugging Wrench is the ideal tool for any job requiring this type of wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.