This item is Discontinued.

Proto Slugging Wrench, Offset, 50mm, 10-3/4 L JHD050M

Slugging Wrench, Offset, 50mm, 10-3/4 L (Discontinued)

  • Mfr # JHD050M
  • Zoro # G7485563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHD050M
Zoro #
G7485563
UPC #
662679121150
Country of Origin
United States

Dimensions

Nominal Size
50 mm
Overall Length
11 in
Head Thickness
1 1/4 in
Head Size
50 mm

Details

Item
Slugging Wrench
Handle Type
Offset
SAE or Metric
Metric
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Offset
1-1/8 in
Tether Style
Tether Capable
Head Type
Offset
Measurement Type
Metric
Material
Alloy Steel
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
No
Handle Color
Black
Weight
1.8 lb
Nonsparking
No
Head Offset Angle
45 Degrees
Box End Type
12-Point Box End

Description

The Proto JHD050M Offset Slugging Wrench is a reliable tool for all your striking and slugging needs. It has an offset head, which allows you to use it in tight spaces. The 12-point head also ensures that the wrench provides high torque. The alloy steel construction makes this striking and slugging wrench strong and durable. You can count on this black oxide finished tool to handle tough jobs with ease. The Proto JHD050M Offset Slugging Wrench is the ideal choice for anyone looking for a reliable striking and slugging wrench that will not let them down.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.