This item is Discontinued.

Proto Slugging Wrench, Offset, 70mm, 14-1/2 L JHD070M

Slugging Wrench, Offset, 70mm, 14-1/2 L (Discontinued)

  • Mfr # JHD070M
  • Zoro # G7448436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JHD070M
Zoro #
G7448436
UPC #
662679121198
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
70 mm
Head Thickness
1 39/64 in
Head Size
70 mm

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
Metric
Offset
1-1/2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Offset
Corrosion Resistant
Yes
Handle Color
Black
Head Offset Angle
45 Degrees
Measurement Type
Metric
Weight
3.36 lb
Insulated
No
Box End Type
12-Point Box End
Non-Magnetic
No
Head Type
Offset
Material
Alloy Steel
Nonsparking
No
Tether Style
Tether Capable

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 70 mm, Overall Length 14 in, 45 Degrees , Head Thickness 1 39/64 in, Metric, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.