3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish

  • Mfr # J52109

  • Zoro # G6072281


product price:  $36.95
/ea

Key Features

Number of Pieces
5
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (5) Socket 3/8" Drive 5/16", 3/8", 7/16", 1/4", 1/2"
Finish
Full Polish
Impact Rated
No
Deep Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J52109
Zoro #
G6072281
UPC #
662679125066
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1/2 in
Standard Socket Style/Size
Standard 8 Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Socket Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in
Standard Socket Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in

Details

Item
Socket Set
Number of Pieces
5
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (5) Socket 3/8" Drive 5/16", 3/8", 7/16", 1/4", 1/2"
Finish
Full Polish
Impact Rated
No
Deep Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Ratchets Included
None
Tether Capable
Tether Capable
Std. Socket Point Styles Included
8
Measurement Type
SAE
Standards
ASME
Sockets Included
(5) Standard 8-Point
Drive Type
Hand
SAE or Metric
SAE
Insulated
No
Tether Style
Tether Capable
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Tether Ready
No
Socket Shape
8-Point
Number of Standard Sockets
5
Includes Wrenches
No
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.