This item is Discontinued.

Proto Soft Face Hammer, 10 oz., 13" L JSF105HM

Soft Face Hammer, 10 oz., 13" L (Discontinued)

  • Mfr # JSF105HM
  • Zoro # G7609296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSF105HM
Zoro #
G7609296
UPC #
662679020835
Country of Origin
United States

Dimensions

Hammer Tip Dia.
1 in
Overall Length
13 in
Head Length
2 in
Handle Length
11 in
Tip Diameter
1 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Soft Face Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Plastic
Head Weight
10 oz
Handle Material
Fiberglass
Nonsparking
No
Handle Color
Black/Red
Hammer Tip Color
Black/Red
Hammer Tip Hardness
Medium/Hard
For Use With
Tips 4R402, 4R403, 4R404, 4R405, 4R407, 4R408
Standards
ASME B107.54
Tether Capable
Tether Capable
Features
Ergonomic, Non-Slip Grip
Tether Style
Tether Capable
Head Material
Steel
Tip Shape
Round
Double Faced
Yes
Grip Material
Vinyl
Grip Style
Textured
Hardness of Included Tips
Hard, Medium
Manufacturers Part Number for Replacement Tips
SF10 Series
Tether Ready
Yes
Non-Sparking
No
Series
PROTO(R)
Tip Color
Black, Red
Non-Marring
Yes
Included Tip Hardness
Medium
Hammer Type
Soft Face Hammer
Replaceable Tips
Yes
Includes Tips
Yes
Dead Blow Hammer
No

Description

Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Plastic, Head Weight 10 oz, Tip Diameter 1 in, Included Tip Hardness Hard, Medium, Overall Length 13 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer No, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Ergonomic, Non-Slip Grip, Grip Material Vinyl, Grip Style Textured, Handle Color Black/Red, Handle Length 11 in, Handle Material Fiberglass, Head Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.