This item is Discontinued.

Proto Striking Wrench, Offset, 1-1/2 in., 12 L J2624SW

Striking Wrench, Offset, 1-1/2 in., 12 L (Discontinued)

  • Mfr # J2624SW
  • Zoro # G1979887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2624SW
Zoro #
G1979887
UPC #
662679120672
Country of Origin
United States

Dimensions

Overall Length
12 in
Nominal Size
1 1/2 in
Head Thickness
1 in
Head Size
1 1/2 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Handle Type
Offset
Offset
1-1/2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Handle Color
Black
Material
Alloy Steel
Nonsparking
No
Non-Magnetic
No
Box End Type
12-Point Box End
Head Offset Angle
45 Degrees
Head Type
Offset
Tether Style
Tether Capable
Weight
3.25 lb
Corrosion Resistant
Yes
Measurement Type
SAE

Description

The Proto J2624SW Striking Wrench is a 12-point striking wrench that will be able to take on all your fastening needs. This striking wrench has an offset head, which provides you with more leverage when tightening or loosening nuts and bolts. The 1 1/2 in. head size means this tool can handle larger fasteners, while the offset handle allows for better control. The alloy steel construction ensures that this striking wrench is durable and will last for years to come. If you are looking for a reliable striking wrench that can stand up to heavy use, then the Proto J2624SW Striking Wrench is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.