This item is Discontinued.

Proto Striking Wrench, Offset, 1-15/16 in., 13 L J2631SW

Striking Wrench, Offset, 1-15/16 in., 13 L (Discontinued)

  • Mfr # J2631SW
  • Zoro # G4969526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2631SW
Zoro #
G4969526
UPC #
662679980375
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
1 15/16 in
Head Thickness
1 1/4 in
Head Size
1 15/16 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
1-7/8 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Offset
Material
Alloy Steel
Box End Type
12-Point Box End
Measurement Type
SAE
Insulated
No
Tether Style
Tether Capable
Nonsparking
No
Handle Color
Black
Head Offset Angle
45 Degrees
Non-Magnetic
No
Head Type
Offset
Corrosion Resistant
Yes
Weight
5.2 lb

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 15/16 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/4 in, SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.