This item is Discontinued.

Proto Striking Wrench, Offset, 2-1/16in., 13-1/2L J2633SW

Striking Wrench, Offset, 2-1/16in., 13-1/2L (Discontinued)

  • Mfr # J2633SW
  • Zoro # G4969212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2633SW
Zoro #
G4969212
UPC #
662679980382
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
2 1/16 in
Head Thickness
1 5/16 in
Head Size
2 1/16 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
2 in
Handle Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Weight
6.82 lb
Corrosion Resistant
Yes
Measurement Type
SAE
Nonsparking
No
Material
Alloy Steel
Tether Style
Tether Capable
Non-Magnetic
No
Box End Type
12-Point Box End
Handle Color
Black
Head Type
Offset
Head Offset Angle
45 Degrees
Insulated
No

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 1/16 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 5/16 in, SAE, Offset, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.