This item is Discontinued.

Proto Striking Wrench, Offset, 2-3/8 in., 13-1/2L J2638SW

Striking Wrench, Offset, 2-3/8 in., 13-1/2L (Discontinued)

  • Mfr # J2638SW
  • Zoro # G3247237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2638SW
Zoro #
G3247237
UPC #
662679120801
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
2 3/8 in
Head Thickness
1 1/2 in
Head Size
2 3/8 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
2 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Offset
Measurement Type
SAE
Nonsparking
No
Head Offset Angle
45 Degrees
Corrosion Resistant
Yes
Tether Style
Tether Capable
Insulated
No
Handle Color
Black
Box End Type
12-Point Box End
Non-Magnetic
No
Head Type
Offset
Weight
7.86 lb
Material
Alloy Steel

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 3/8 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/2 in, SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.