This item is Discontinued.

Proto Striking Wrench, Offset, 3-1/16 in., 16 L J2649SW

Striking Wrench, Offset, 3-1/16 in., 16 L (Discontinued)

  • Mfr # J2649SW
  • Zoro # G6179101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2649SW
Zoro #
G6179101
UPC #
662679980429
Country of Origin
United States

Dimensions

Overall Length
16 in
Nominal Size
3 1/16 in
Head Thickness
1 7/8 in
Head Size
3 1/16 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Handle Type
Offset
Offset
2-5/8 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Offset Angle
45 Degrees
Corrosion Resistant
Yes
Tether Style
Tether Capable
Nonsparking
No
Material
Alloy Steel
Weight
13.37 lb
Measurement Type
SAE
Head Type
Offset
Non-Magnetic
No
Handle Color
Black
Box End Type
12-Point Box End
Insulated
No

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 3 1/16 in, Overall Length 16 in, 45 Degrees , Head Thickness 1 7/8 in, SAE, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.