This item is Discontinued.

Proto Striking Wrench, Offset, 50mm, 13 L J2650SWM

Striking Wrench, Offset, 50mm, 13 L (Discontinued)

  • Mfr # J2650SWM
  • Zoro # G7500927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2650SWM
Zoro #
G7500927
UPC #
662679120900
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
50 mm
Head Thickness
1 1/4 in
Head Size
50 mm

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
Metric
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
1-21/32 in
Handle Type
Offset
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Measurement Type
Metric
Head Type
Offset
Non-Magnetic
No
Weight
6.36 lb
Tether Style
Tether Capable
Handle Color
Black
Head Offset Angle
45 Degrees
Nonsparking
No
Insulated
No
Material
Alloy Steel

Description

When you need to deliver a powerful blow, the Proto J2650SWM Striking Wrench is the tool for the job. It is designed to reduce the risk of injury by minimizing the impact felt by your hand. The striking wrench has an offset handle that reduces stress on your wrist and provides more power. It has a 12-point head with an alloy steel body and black oxide finish. With a 50 mm nominal size, this striking wrench measures 13 in. in length and weighs 6.36 lb. If you work with metals or have high requirements for quality tools, this Proto Striking Wrench will not disappoint you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.