This item is Discontinued.

Proto Striking Wrench, Straight, 1-1/16, 9-7/8 L J2717SW

Striking Wrench, Straight, 1-1/16, 9-7/8 L (Discontinued)

  • Mfr # J2717SW
  • Zoro # G1490255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2717SW
Zoro #
G1490255
UPC #
662679120979
Country of Origin
United States

Dimensions

Nominal Size
1 1/16 in
Overall Length
10 in
Head Thickness
5/8 in
Head Size
1 1/16 in

Details

Item
Striking Wrench
Handle Type
Straight
SAE or Metric
SAE
Number of Points
6
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
Federal Specification GGG-W-636E
Offset
None
Finish
Black Oxide
Head Offset Angle
0 Degrees
Tether Style
Tether Capable
Weight
1.62 lb
Insulated
No
Measurement Type
SAE
Handle Color
Black
Corrosion Resistant
Yes
Material
Alloy Steel
Box End Type
6-Point Box End
Non-Magnetic
No
Head Type
Standard
Nonsparking
No

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 1/16 in, Overall Length 10 in, 0 Degrees , Head Thickness 5/8 in, SAE, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.