This item is Discontinued.

Proto Striking Wrench, Straight, 2-3/16, 11-5/16L J2735SW

Striking Wrench, Straight, 2-3/16, 11-5/16L (Discontinued)

  • Mfr # J2735SW
  • Zoro # G2508265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2735SW
Zoro #
G2508265
UPC #
662679121037
Country of Origin
United States

Dimensions

Overall Length
11 in
Nominal Size
2 3/16 in
Head Thickness
1 15/64 in
Head Size
2 3/16 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
6
SAE or Metric
SAE
Offset
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Straight
Weight
5.33 lb
Tether Style
Tether Capable
Insulated
No
Head Type
Standard
Measurement Type
SAE
Material
Alloy Steel
Handle Color
Black
Box End Type
6-Point Box End
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
No
Head Offset Angle
0 Degrees

Description

When you need to drive a fastener into place, the Proto J2735SW Striking Wrench is the tool for the job. This striking wrench features a black oxide finish and has a straight handle. With six points, this striking wrench has an alloy steel construction and is designed for heavy duty use. It has a 2 3/16" head size and an overall length of 11 in. The black oxide finish provides resistance against corrosion and rusting, which ensures it will last through even the toughest jobs. The Proto J2735SW Striking Wrench is just what you need to drive your fasteners into place with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.