This item is Discontinued.

Proto Striking Wrench, Straight, 3-1/2, 14-1/8 L J2756SW

Striking Wrench, Straight, 3-1/2, 14-1/8 L (Discontinued)

  • Mfr # J2756SW
  • Zoro # G1545476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2756SW
Zoro #
G1545476
UPC #
662679121099
Country of Origin
United States

Dimensions

Overall Length
14 in
Nominal Size
3 1/2 in
Head Thickness
1 23/32 in
Head Size
3 1/2 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
6
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Straight
Offset
None
Tether Style
Tether Capable
Measurement Type
SAE
Insulated
No
Nonsparking
No
Corrosion Resistant
Yes
Material
Alloy Steel
Handle Color
Black
Non-Magnetic
No
Head Type
Standard
Head Offset Angle
0 Degrees
Box End Type
6-Point Box End
Weight
10.54 lb

Description

Striking Wrench, Alloy Steel, Black Oxide, Head Size 3 1/2 in, Overall Length 14 in, 0 Degrees , Head Thickness 1 23/32 in, SAE, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.