This item is Discontinued.

Proto Super Heavy-Duty Offset Slugging Wrench 36 mm - 12 Point JHD036M

Super Heavy-Duty Offset Slugging Wrench 36 mm - 12 Point (Discontinued)

  • Mfr # JHD036M
  • Zoro # G7520895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHD036M
Zoro #
G7520895
UPC #
662679121129
Country of Origin
United States

Dimensions

Overall Length
8 in
Nominal Size
36 mm
Head Thickness
55/64 in
Head Size
36 mm

Details

Item
Slugging Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
Metric
Offset
21/32 in
Handle Type
Offset
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Measurement Type
Metric
Nonsparking
No
Head Type
Offset
Corrosion Resistant
Yes
Non-Magnetic
No
Box End Type
12-Point Box End
Tether Style
Tether Capable
Material
Alloy Steel
Handle Color
Black
Insulated
No
Weight
1.27 lb
Head Offset Angle
45 Degrees

Description

Slugging Wrench, Alloy Steel, Black Oxide, Head Size 36 mm, Overall Length 8 in, 45 Degrees , Head Thickness 55/64 in, Metric, Offset, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.