This item is Discontinued.

Proto Super Heavy-Duty Offset Slugging Wrench 65 mm - 12 Point JHD065M

Super Heavy-Duty Offset Slugging Wrench 65 mm - 12 Point (Discontinued)

  • Mfr # JHD065M
  • Zoro # G7609016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHD065M
Zoro #
G7609016
UPC #
662679121181
Country of Origin
United States

Dimensions

Nominal Size
65 mm
Overall Length
14 in
Head Thickness
1 39/64 in
Head Size
65 mm

Details

Item
Slugging Wrench
Handle Type
Offset
SAE or Metric
Metric
Number of Points
12
Tether Capable
Tether Capable
Offset
1-1/2 in
Standards
Federal Specification GGG-W-636E
Finish
Black Oxide
Nonsparking
No
Box End Type
12-Point Box End
Weight
3.5 lb
Handle Color
Black
Corrosion Resistant
Yes
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Head Offset Angle
45 Degrees
Measurement Type
Metric
Non-Magnetic
No
Head Type
Offset

Description

When you need to loosen or tighten tough bolts, this Proto JHD065M Super Heavy-Duty Offset Slugging Wrench is the tool for the job. The striking and slugging wrench has a 12-point head with an overall length of 14 in. It features black oxide finish on alloy steel construction, making it highly durable. The offset handle offers excellent leverage while providing control. This Proto Slugging Wrench is the ideal choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.