Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J2630SW-TT
Zoro #
G6574775
UPC #
662679118365
Country of Origin
United States
Dimensions
Overall Length
13 in
Nominal Size
1 7/8 in
Head Thickness
1 1/4 in
Head Size
1 7/8 in
Details
Item
Tethered Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Handle Type
Offset
Tether Capable
Tether Ready
Offset
1-21/32 in
Box End Type
12-Point Box End
Material
Alloy Steel
Head Type
Offset
Head Offset Angle
45 Degrees
Non-Magnetic
No
Weight
5.24 lb
Tether Style
Tether Included
Insulated
No
Corrosion Resistant
Yes
Nonsparking
No
Measurement Type
SAE
Handle Color
Black
Description
When you are working in tight spaces, the Proto J2630SW-TT Offset Striking Wrench is the tool to have on hand. The head size of this striking wrench measures 1 7/8 in. and it has an overall length of 13 in. Made from alloy steel, this striking wrench is black oxide finished for corrosion resistance. The offset handle design gives you more clearance when using it with impact wrenches or ratchets. If you work with small nuts and bolts often, the Proto J2630SW-TT Offset Striking Wrench will prove to be a valuable addition to your tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.