Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J2637SW-TT
Zoro #
G6905324
UPC #
662679118433
Country of Origin
United States
Dimensions
Nominal Size
2 5/16 in
Overall Length
13 in
Head Thickness
1 1/2 in
Head Size
2 5/16 in
Details
Item
Tethered Striking Wrench
Handle Type
Offset
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Ready
Offset
2 in
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Head Offset Angle
45 Degrees
Box End Type
12-Point Box End
Non-Magnetic
No
Handle Color
Black
Tether Style
Tether Included
Nonsparking
No
Measurement Type
SAE
Material
Alloy Steel
Corrosion Resistant
Yes
Head Type
Offset
Insulated
No
Weight
7.94 lb
Description
Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 2 5/16 in, Overall Length 13 in, 45 Degrees , Head Thickness 1 1/2 in, SAE, Offset, Tether Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.