This item is Discontinued.

Proto Tethered Striking Wrench, Offset, 46mm J2646SWM-TT

Tethered Striking Wrench, Offset, 46mm (Discontinued)

  • Mfr # J2646SWM-TT
  • Zoro # G7147996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J2646SWM-TT
Zoro #
G7147996
UPC #
662679118488
Country of Origin
United States

Dimensions

Overall Length
13 in
Nominal Size
46 mm
Head Thickness
1 3/16 in
Head Size
46 mm

Details

Item
Tethered Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
Metric
Handle Type
Offset
Tether Capable
Tether Ready
Offset
1-37/64 in
Head Type
Offset
Corrosion Resistant
Yes
Nonsparking
No
Insulated
No
Handle Color
Black
Head Offset Angle
45 Degrees
Weight
2.81 lb
Measurement Type
Metric
Tether Style
Tether Included
Box End Type
12-Point Box End
Material
Alloy Steel
Non-Magnetic
No

Description

Tethered Striking Wrench, Alloy Steel, Black Oxide, Head Size 46 mm, Overall Length 13 in, 45 Degrees , Head Thickness 1 3/16 in, Metric, Offset, Tether Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.