This item is Discontinued.

Proto Two-Way Hammer, 2-1/2 lb., 16" L J1448A

Two-Way Hammer, 2-1/2 lb., 16" L (Discontinued)

  • Mfr # J1448A
  • Zoro # G7626087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1448A
Zoro #
G7626087
UPC #
662679020798
Country of Origin
United States

Dimensions

Hammer Tip Dia.
Steel Tip 1 1/2 in, Rubber Tip 2 1/16 in
Overall Length
16 in
Head Length
5 1/2 in

Details

Hammer Product Grouping
Soft Face Hammers
Item
Two-Way Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Steel/Rubber
Head Weight
2 1/2 lb
Handle Material
Hickory
Nonsparking
No
Tether Capable
Tether Capable
Handle Color
Natural
Features
Rubber Tip is Replacable, Steel Tip is not
Hammer Tip Hardness
Tough/Extra Hard
Hammer Tip Color
Black/Natural
Tether Style
Tether Capable

Description

Two-Way Hammer, Tip Material Steel/Rubber, Head Weight 2 1/2 lb, Overall Length 16 in, Features Rubber Tip is Replacable, Steel Tip is not, Handle Color Natural, Handle Material Hickory, Head Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.